Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828839 BELLOWS KIT
FESTO 2828839 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-50-S10-100
rubix:
390A9155
manufacturer :
2828839
ean:
4052568266929
Technical specifications
Diameter
50
mm
Minimum length
10
mm
Maximum length
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828839 BELLOWS KIT
bellows kit EADB-V2-50-S10-100 Outside diameter=93 mm, Size=50, Stroke range=10 - 100 mm, Piston rod extension=46 mm, Design=Round
Technical specifications
Attributes
Diameter
50
mm
Minimum length
10
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.93
excl. VAT
/
Each
£
140.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553371 BELLOWS KIT
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
FESTO 553299 BELLOWS KIT
FESTO 553289 BELLOWS KIT
FESTO 553453 BELLOWS KIT
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553357 BELLOWS KIT
FESTO 553333 BELLOWS KIT
FESTO 1489409 BELLOWS KIT
FESTO 553281 BELLOWS KIT
FESTO 553481 BELLOWS KIT
SIMRIT 440317 CAMC V6-00384 42CR 764
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553325 BELLOWS KIT