Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553365 BELLOWS KIT
FESTO 553365 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-80-S376-425
rubix:
390A5716
manufacturer :
553365
ean:
4052568196783
Technical specifications
Diameter
80
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553365 BELLOWS KIT
Bellows kit DADB-V6-80-S376-425 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=80, Stroke range=376 - 425 mm, Piston rod extension=98 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
423,22
g
Diameter
80
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.05
excl. VAT
/
Each
£
330.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553445 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553469 BELLOWS KIT
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553465 BELLOWS KIT
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553459 BELLOWS KIT
SIMRIT 49344567 FREUDENBERG SEAL
FESTO 553513 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
SIMRIT 29634 FREUDENBERG SEAL
FESTO 553277 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553323 BELLOWS KIT
SIMRIT 454248 FREUDENBERG SEAL