TAMLEX MCT3 75MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)75 MM X
Cable Tray
See technical informationSee documentsReferences
Tamlex:MCT3
Rubix:234A6823

Documents
Product details : TAMLEX MCT3 75MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)75 MM X
75MM Straight Edge Tray Pre Galvanised (L)3 m x (W)75 mm x (D)10 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mct |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
- Delivery usually within ( 3 ) days
