Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
Salamandre Distribution Trunking
References
cablofil®:
MGIP22E
rubix:
234A7018
Technical specifications
Type
End Cap
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
50*50 Ip Endcap (H)50 mm x (W)50 mm
Technical specifications
Attributes
Type
End Cap
Model
MGIP
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.22
excl. VAT
/
Each
£
11.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
ENGEX ACCESSORIES GX-BC38 3/8 MACHINED BRASS CLAMP
MARLANVIL 002 80X40 PLASTIC ENCLOSURE ROUND (DIA)80 MM X (D)40 MM
3M 8427-6 COLD SHRINK CONNECTOR INSULATORS 33/175MM.
TAMLEX TF021 M6 STUDDING M6X3M THREADED BAR (L)3 M X (DIA)6 MM 3M
CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
TAMLEX PMF150-FTC 150X25MM DEEP FLAT TEE WITH COUPLERS (W)150 MM X (D)
ENGEX ACCESSORIES 612022 INS. TERM FEMALE BLUE 2.5MM ISO2. PACK OF 100
NIGLON AEC2-15 EC15 EARTH CLAMPS
SCHNEIDER ELECTRIC 70CGKF160 16MM CABLE NAIL CLIPS 100 PACK GREY
ENGEX ACCESSORIES 611014 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
MENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4H
LEGRAND 037664 STARFIX FERRULE 1.5MM2
ENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUD
TELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (