Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Hygiene
Skin cleansing
Dispenser for skin cleansing product
DEB STOKO SKIN SAFETY CRADLE ACC729
DEB STOKO SKIN SAFETY CRADLE ACC729
Skin Safety Van Cradle
References
deb skin care (sc johnson):
ACC729
rubix:
342096
Technical specifications
Colour
White
Product details
Technical specifications
Product details : DEB STOKO SKIN SAFETY CRADLE ACC729
Complete 3-step skin care system to protect, cleanse & sanitise the skin. Ideal for mobile vans, work cabins and other areas of limited space.
Technical specifications
Attributes
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.53
excl. VAT
/
Each
£
51.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEB STOKO CLEANSE HEAVY 4000 DISPENSER 4L
KIMBERLY-CLARK 7969 WIPER DISPENSER QUARTERFOLD GREY
AQUARIUS 7173 HAND CLEANSER DISPENSER CASSETTE BLACK 1 LITRE
AQUARIUS 6991 TOILET TISSUE DISPENSER JUMBO NONSTOP WHITE
DEB LTD LGT2FX 2L FOAM HAND WASH WHITE DISPENSER
AQUARIUS 6954 FOLDED HAND TOWEL DISPENSER C FOLD WHITE
DEB STOKO SUN PROTECT CARTRIDGE 1L
DEB GRITTYFOAM LARGE SAFETY CENTRE SSCLG1GF
DEB STOKO SUN PROTECT DISPENSER 1L
ROBERT SCOTT 101933 600ML BOTTLE ONLY NATURAL
DEB STOKO 3-STEP PROTECTION CENTRE SMALL
DEB STOKO HYFOAM DISPENSER
ICON 53694 TOUCHLESS ELEC SKIN CARE DISPENSER SILVER MOSAIC 1.2LTR
AQUARIUS 7375 ROLLED HAND TOWEL DISPENSER WHITE DESC MISSING
TORK 206540 MAGNET DISPENSER MOUNTING KIT W4