Deep Groove Ball Bearing 6003 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 60 |
Material | steel |
Cage | steel |
Reference speed | 45000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6370 N |
In stock: Next day delivery