Deep Groove Ball Bearing 6004 Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistic Weight | 67,6 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 60 |
Material | bearing steel |
Reference speed | 38000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9950 N |
In stock: Next day delivery