Deep Groove Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistic Weight | 2639 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | open |
Bearing Clearance | c4 |
Series | 62.. |
Material | bearing steel |
Reference speed | 8500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 73500 N |
Basic dynamic load, radial - Cr | 101000 N |
Usually arrives within 14 working days