Deep groove ball bearing NTN 3AC09LLJC3PX1, Outer diameter: 85 mm | Width: 30.2 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:3AC09LLJC3PX1
Rubix:394A6396
EAN:4547359818659

Product details : NTN 3AC09LLJC3PX1 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 44.76 excl. VAT
/ Each
£ 53.71 incl. VAT
- Usually arrives within 14 working days
