Deep groove ball bearing SKF 6005-2RS2/C3HT, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm


Deep Groove Ball Bearing 6005 Series

References
skf:6005-2RS2/C3HT
rubix:237A4032
manufacturer :210021
ean:07316572311028
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : SKF 6005-2RS2/C3HT FOCUSED DGBBS FOR LOW VOLUME ITEMS


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight78,5 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series6005
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories