Deep groove ball bearing FAG 6213, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing
See technical informationReferences
FAG:6213
Rubix:158A0775
Manufacturer :0167210390000

Product details : FAG 6213 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1000 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 6300 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 40.29 excl. VAT
/ Each
£ 48.35 incl. VAT
- Delivery usually within ( 7 ) days
