Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x42x42 mm |
---|---|
Logistic Weight | 105 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 623..-A-2RSR |
Material | Steel |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 5350 N |
Basic dynamic load, radial - Cr | 11330 N |
Usually arrives within 14 working days