Deep groove ball bearing 6205 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 124,5 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | one rubber seal |
Bearing Clearance | c3 |
Series | 6205 |
Material | bearing steel |
Usually arrives within 14 working days