Deep Groove Ball Bearing 6316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 3681,9 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8500 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 130000 N |
In stock: Next day delivery