Deep groove ball bearing NTN 6019C3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6019C3
See technical informationSee documentsReferences
NTN:6019C3
Rubix:204A9196
EAN:4547359336375



Documents
Product details : NTN 6019C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x24 mm |
|---|---|
| Logistic Weight | 1265 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 67000 N |
| Weight | 0.63 kg |
Show UNSPSC/ECL@SS
£ 47.31 excl. VAT
/ Each
£ 56.77 incl. VAT
- Delivery usually within ( 3 ) days
