Deep groove ball bearing SNR 6012EE, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
SNR - Deep Groove Ball Bearing - 6012.EE
See technical informationReferences
SNR:6012EE
Rubix:204A9075
Manufacturer :6012EE
EAN:3413520115470



Product details : SNR 6012EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 4100 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 28600 N |
| Weight | 0.413 kg |
Show UNSPSC/ECL@SS
£ 29.24 excl. VAT
/ Each
£ 35.09 incl. VAT
- Delivery usually within ( 3 ) days
