Deep Groove Ball Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 320 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x320x320 mm |
---|---|
Logistic Weight | 8598 g |
Inner diameter | 240 mm |
Outer diameter | 320 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4000 rpm |
Limit speed | 3200 rpm |
Usually arrives within 14 working days