Deep Groove Ball Bearing Blue Line Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Bearing manufactured to the standards of SKF's Explorer performing class
Food grade sealing system components: FDA and EC compliant, high-efficiency, low friction seals, using SKF's RSH technology
Lubricated for life with NSF H1, Halal and Kosher compliant bearing grease, allergen free
Standard dimensions and interchangeability with deep groove ball bearing
High-performance food grade NSF H1 grease – optimized for the food and beverage industry
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | skfblueline |
Material | steel |
In stock: Next day delivery