Deep groove ball bearing Timken ER 27, Outer diameter: 85 mm | Width: 50.37 mm | Inner diameter: 42.863 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 27
Rubix:396A8668
EAN:0087796054660


Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 50.37 mm |
Product details : TIMKEN ER27 INSERT BALL BEARING
Clamping bearing, B-type sealing disc on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw mounting
Timken Fafnir ER27 insert bearing as an inch deep groove ball bearing with set screws. Double-sealed, nylon cage, max. 2690 rpm.
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 50.37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | er |
| Material | steel |
| Cage | nylon |
| Limit speed | 2690 rpm |
| Reaming diameter | 42.863 mm |
| Basic static load, radial - C0r | 20424 N |
| Basic dynamic load, radial - Cr | 36230.4 N |
| Weight | 0.735 kg |
Show UNSPSC/ECL@SS
£ 55.30 excl. VAT
/ Each
£ 66.36 incl. VAT
- Usually arrives within 14 working days