Deep groove ball bearing FAG 16002-A-2Z, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing
See technical informationReferences
FAG:16002-A-2Z
Rubix:158A6863
Manufacturer :0604508350000
EAN:4012802335347

Product details : FAG 16002-A-2Z SINGLE ROW DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is designed to effectively handle radial and axial loads in both directions. It is also quick and easy to install, and its sheet steel cage ensures high strength. It features a modified internal design and two sheet steel shields that provide protection against contaminants.
Features:
This FAG bearing features protective flanges made of stamped sheet steel on both sides, limiting the entry of contaminants and lubricant leakage while minimizing friction. Its steel cage ensures proper load distribution and reduces operating noise. Its standard internal radial clearance guarantees an optimal balance between precision and tolerance to misalignment. Its modified internal design optimizes contact between the balls and the raceways, which reduces wear and improves durability.
Maintenance:
With its protective shields, this bearing requires less maintenance than an open model, as it is pre-lubricated at the factory for its entire service life. However, periodic inspections are recommended to monitor noise, temperature, and vibrations in order to quickly detect any anomalies or signs of malfunction.
Sealing:
Thanks to its deep-drawn steel flanges, this bearing provides an effective barrier against medium-sized particles. This design reduces the risk of external contamination and prevents lubricant leakage, which helps extend its service life.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
- Effective protection against contaminants thanks to sheet steel flanges;
- Optimized internal design for better load distribution and reduced friction;
- Ability to withstand radial and axial loads in both directions;
- Steel cage ensuring robustness and reliability;
- Easy installation thanks to a well-thought-out design.
Applications:
This bearing is used in various industrial applications where protection against contaminants and smooth operation are essential. It is commonly found in conveyor systems, material-handling equipment, and machine tools. It is also used in electric motors, where it supports the rotor and reduces friction. In the automotive sector, it is used in components such as alternators, transmissions, and wheel hubs, ensuring long-lasting performance. This bearing is also incorporated into household appliances, such as washing machines, refrigerators, and vacuum cleaners, where quiet and reliable operation is required. Finally, it is used in bicycles and sports equipment, particularly in wheel hubs and pedals, to ensure smooth movement and minimize wear.
Features:
This FAG bearing features protective flanges made of stamped sheet steel on both sides, limiting the entry of contaminants and lubricant leakage while minimizing friction. Its steel cage ensures proper load distribution and reduces operating noise. Its standard internal radial clearance guarantees an optimal balance between precision and tolerance to misalignment. Its modified internal design optimizes contact between the balls and the raceways, which reduces wear and improves durability.
Maintenance:
With its protective shields, this bearing requires less maintenance than an open model, as it is pre-lubricated at the factory for its entire service life. However, periodic inspections are recommended to monitor noise, temperature, and vibrations in order to quickly detect any anomalies or signs of malfunction.
Sealing:
Thanks to its deep-drawn steel flanges, this bearing provides an effective barrier against medium-sized particles. This design reduces the risk of external contamination and prevents lubricant leakage, which helps extend its service life.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
- Effective protection against contaminants thanks to sheet steel flanges;
- Optimized internal design for better load distribution and reduced friction;
- Ability to withstand radial and axial loads in both directions;
- Steel cage ensuring robustness and reliability;
- Easy installation thanks to a well-thought-out design.
Applications:
This bearing is used in various industrial applications where protection against contaminants and smooth operation are essential. It is commonly found in conveyor systems, material-handling equipment, and machine tools. It is also used in electric motors, where it supports the rotor and reduces friction. In the automotive sector, it is used in components such as alternators, transmissions, and wheel hubs, ensuring long-lasting performance. This bearing is also incorporated into household appliances, such as washing machines, refrigerators, and vacuum cleaners, where quiet and reliable operation is required. Finally, it is used in bicycles and sports equipment, particularly in wheel hubs and pedals, to ensure smooth movement and minimize wear.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x32x32 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 160..-a-2z |
| Material | steel |
| Reference speed | 20000 rpm |
| Limit speed | 28500 rpm |
| Basic static load, radial - C0r | 2840 N |
| Basic dynamic load, radial - Cr | 5590 N |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- In stock: Next day delivery
