Deep groove ball bearing NTN 6317CM, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing, radial contact, stamped steel cage, open
See technical informationReferences
NTN:6317CM
Rubix:206A4019
EAN:4547359005899



Product details : NTN 6317CM DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available in a wide range of sizes and comes in a large number of possible options: seals with deflectors or lip seals, presence of a retaining ring, various internal clearances, several types of cages...
Strengths
High-technology products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 92.36 excl. VAT
/ Each
£ 110.83 incl. VAT
- Delivery usually within ( 3 ) days
