Deep groove ball bearing SNR 6004F600, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6004F600
Rubix:204A8865
EAN:3413520183738



Documents
Product details : SNR 6004F600 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, open, for 350°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x21x60 mm |
|---|---|
| Logistic Weight | 73 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c5 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 150 rpm |
| Basic static load, radial - C0r | 10 N |
| Basic dynamic load, radial - Cr | 10 N |
| Weight | 0.07 kg |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Delivery usually within ( 3 ) days
