Deep groove ball bearing FAG 6236-M-C3, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm

Deep groove ball bearing

See technical information

References

FAG:6236-M-C3
Rubix:158A7792
Manufacturer :0191066370030
EAN:4012801204194
brand logo

Technical specifications

Inner diameter180 mm
Outer diameter320 mm
Width52 mm
See all Specifications

Product details : FAG 6236-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-M, single row, solid brass cage

Strengths

High load capacity, high rotational speed possible.

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x320x320 mm
Logistic Weight18770 g
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
Sealingopen
Bearing Clearancec3
Series62..-m
Materialsteel
Cagebrass
Reference speed2750 rpm
Limit speed3650 rpm
Basic static load, radial - C0r244000 N
Basic dynamic load, radial - Cr240000 N
£ 1,024.03 excl. VAT
/ Each
£ 1,228.84 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories