Miniature ball bearing Timken 608-2RZ-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep Groove Ball Bearing with Non-Contacting Seals
See technical informationReferences
Timken:608-2RZ-C3
Rubix:396A1922
EAN:0053893771106

Product details : TIMKEN 608-2RZ-C3 DEEP GROOVE BALL BEARING
Miniature single-row deep groove ball bearing, main dimensions according to DIN 625-1, low-friction, steel-sheet-reinforced sealing disc made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing, bearing clearance C3
Timken deep groove ball bearing 608-2RZ-C3 with double-sided sealing for compact applications. Bearing clearance version C3 for higher load capacity in operation.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | miniature and extra-small 600 series |
| Material | low carbon pressed steel |
| Weight | 11 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 39000 rpm |
| Lubrication | factory pre-lubricated with water-resistant grease chosen for chemical and mechanical stability; standard factory grease fill is 30 percent to 50 percent for most timken double-sealed/shielded ball bearings. |
| Bore | 8 |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ 10 pieces
£ 34.08 incl. VAT
- Usually arrives within 14 working days
