Miniature ball bearing SKF 623, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm

SKF Deep groove ball bearing 623 Series

See technical information

References

SKF:623
Rubix:1274801
EAN:7316577112026
brand logo

Technical specifications

Inner diameter3 mm
Outer diameter10 mm
Width4 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 623


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter3 mm
Outer diameter10 mm
Width4 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Series623
Materialbearing steel
Limit speed80000 rpm
Basic static load, radial - C0r180 N
Basic dynamic load, radial - Cr540 N
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • In stock: Next day delivery