Miniature ball bearing FAG 626-2Z-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:626-2Z-HLN
Rubix:244A4084
Manufacturer :0622519450000
EAN:4012802406009

Product details : FAG 626-2Z-HLN 0622519450000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, dimensions in accordance with DIN 625-1, gap seals on both sides
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-2z |
| Precision | not specified |
| Limit speed | 45000 rpm |
| Basic static load, radial - C0r | 1053 N |
| Basic dynamic load, radial - Cr | 2614 N |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- In stock: Next day delivery
