SKF Deep groove ball bearing 619.. Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 43000 rpm |
Limit speed | 26000 rpm |
In stock: Next day delivery