Deep groove ball bearing SNR 6002FT150, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SNR - Specific ball bearings - 6002.FT150
See technical informationReferences
SNR:6002FT150
Rubix:204A8825
Manufacturer :6002.FT150
EAN:3413520353834



Product details : SNR 6002FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 14.61 excl. VAT
/ Each
£ 17.53 incl. VAT
- Delivery usually within ( 3 ) days
