SNR - Specific ball bearings - 6203.HV.ZZ
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Polyamide |
Reference speed | 18000 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9400 N |
Weight | 0.068 kg |
Usually arrives within 14 working days