Deep groove ball bearing FAG F63800-2Z-HLC, Outer diameter: 21 mm | Width: 7 mm | Inner diameter: 10 mm
Deep groove ball bearing
See technical informationReferences
FAG:F63800-2Z-HLC
Rubix:238A3766
Manufacturer :0764897790000
EAN:4047643001892




Product details : FAG F63800-2Z-HLC DEEP GROOVE BALL BEARINGSINGLE ROW WITH FLANGE AT TH
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Rigid ball bearings are essential components in many mechanical systems. Designed to withstand radial and axial loads in both directions, this model stands out for its ease of installation and durability. Featuring metal shields, it provides effective protection against contaminants while minimizing friction losses. Its standard internal radial clearance ensures smooth and balanced operation, thereby optimizing its efficiency and longevity.
Features:
This deep groove ball bearing features a robust single-row ball construction. Its sealing, provided by steel sheet metal shields, forms an effective barrier against medium-sized particles, thereby protecting the internal components from wear. The steel cage optimizes load distribution, reducing heat buildup and vibrations. Suitable for applications requiring high-speed rotation, this bearing features low friction for maximum efficiency. Its pre-lubricated design ensures immediate operation without the need for immediate maintenance.
Maintenance:
This ball bearing is designed for minimal maintenance. Lubricated for life with high-performance grease, it does not require relubrication, which reduces maintenance costs and production downtime. However, regular inspection is recommended to detect any abnormal noise, increased temperature, or excessive vibration.
Sealing:
The metal shields provide effective protection against solid contaminants and preserve the quality of the internal lubricant. This design limits external friction, thereby maintaining the bearing’s long-term performance.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Optimized performance: low friction for maximum efficiency.
• Enhanced protection: metal flanges reduce the risk of contamination.
• High rotational speed: suitable for demanding industrial applications.
• High durability: sheet steel cage providing increased strength.
• Reduced maintenance: lubricated for life, minimizing maintenance costs.
Applications:
• Conveyor systems and material handling equipment: used in production lines and warehouses for efficient handling of loads under continuous stress.
• Agricultural equipment and construction machinery: suited to the demanding conditions of agricultural and construction machinery.
• Automotive industry: integrated into transmissions, steering systems, and engines to ensure robustness and stability.
• Machine tools: used in milling machines, drills, and lathes requiring increased durability for repeated operations under load.
• Industrial equipment and gearboxes: providing reliability and robustness for heavy loads and moderate speeds.
• Household appliances: ensuring a long service life with reduced maintenance for motors and internal components.
• Specific applications: idler rollers, traction motors, and drive rollers for rolling mills, offering reliable performance across various industrial sectors, including food processing and construction.
Features:
This deep groove ball bearing features a robust single-row ball construction. Its sealing, provided by steel sheet metal shields, forms an effective barrier against medium-sized particles, thereby protecting the internal components from wear. The steel cage optimizes load distribution, reducing heat buildup and vibrations. Suitable for applications requiring high-speed rotation, this bearing features low friction for maximum efficiency. Its pre-lubricated design ensures immediate operation without the need for immediate maintenance.
Maintenance:
This ball bearing is designed for minimal maintenance. Lubricated for life with high-performance grease, it does not require relubrication, which reduces maintenance costs and production downtime. However, regular inspection is recommended to detect any abnormal noise, increased temperature, or excessive vibration.
Sealing:
The metal shields provide effective protection against solid contaminants and preserve the quality of the internal lubricant. This design limits external friction, thereby maintaining the bearing’s long-term performance.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Optimized performance: low friction for maximum efficiency.
• Enhanced protection: metal flanges reduce the risk of contamination.
• High rotational speed: suitable for demanding industrial applications.
• High durability: sheet steel cage providing increased strength.
• Reduced maintenance: lubricated for life, minimizing maintenance costs.
Applications:
• Conveyor systems and material handling equipment: used in production lines and warehouses for efficient handling of loads under continuous stress.
• Agricultural equipment and construction machinery: suited to the demanding conditions of agricultural and construction machinery.
• Automotive industry: integrated into transmissions, steering systems, and engines to ensure robustness and stability.
• Machine tools: used in milling machines, drills, and lathes requiring increased durability for repeated operations under load.
• Industrial equipment and gearboxes: providing reliability and robustness for heavy loads and moderate speeds.
• Household appliances: ensuring a long service life with reduced maintenance for motors and internal components.
• Specific applications: idler rollers, traction motors, and drive rollers for rolling mills, offering reliable performance across various industrial sectors, including food processing and construction.
Technical specifications
Attributes
| Logistic Weight | 7,4 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 21 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | f6380 |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- In stock: Next day delivery
