Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6334-M-J20C-C3 BEARING
Deep groove ball bearing FAG 6334-M-J20C-C3, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
63..
References
fag:
6334-M-J20C-C3
rubix:
227A1156
manufacturer :
0646126510030
Technical specifications
Inner diameter
170
mm
Outer diameter
360
mm
Width
72
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6334-M-J20C-C3 BEARING
Deep groove ball bearing 63..-M-J20C, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
37300
g
Inner diameter
170
mm
Outer diameter
360
mm
Width
72
mm
Sealing
Open
Bearing Clearance
C3
Series
63..
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,047.35
excl. VAT
/
Each
£
4,856.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6022, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 61908-2RS1/C3GJN, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN 6005-2RS, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 4203-BB-TVH, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Deep groove ball bearing RHP 1350-50EC, Outer diameter: 90 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6202-Z/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6001-C-HRS>V, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6330C3, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Deep groove ball bearing FAG 6305-2Z-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6205 NR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6208HT200ZZ, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6305NREE, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6301-2RSR, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6309-N-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6006LTZZ, Outer diameter: 72 mm | Width: 13 mm | Inner diameter: 30 mm