Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2060 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 43..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 4650 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 90000 N |
Basic dynamic load, radial - Cr | 111000 N |
Usually arrives within 14 working days