Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 13x55x55 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 60..-2Z |
Material | Steel |
Reference speed | 13100 rpm |
Limit speed | 15700 rpm |
Basic static load, radial - C0r | 8000 N |
Basic dynamic load, radial - Cr | 13500 N |
In stock: Next day delivery