Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x80x80 mm |
---|---|
Logistic Weight | 261 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 60 |
Material | steel |
Cage | polyamide |
Usually arrives within 14 working days