Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 61 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-2Z |
Material | Steel |
Reference speed | 20000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 10300 N |
Sold out