Deep groove ball bearing FAG 6030, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm

Deep groove ball bearing

See technical information

References

FAG:6030
Rubix:228A9979
Manufacturer :0167186580000
EAN:4012801201865
brand logo

Technical specifications

Inner diameter150 mm
Outer diameter225 mm
Width35 mm
See all Specifications

Product details : FAG 6030 RADIAL BALL BEARING 167186580000


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60, single row, steel sheet metal cage

Strengths

Simple design and robust in operation.

Low frictional torque gives high speed capability.

Able to accommodate radial and axial loads in both directions.

Shielded or sealed variants require no maintenance.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x225x225 mm
Logistic Weight4340 g
Inner diameter150 mm
Outer diameter225 mm
Width35 mm
Sealingopen
Bearing Clearancecn
Series60
Materialsteel
Reference speed3850 rpm
Limit speed3950 rpm
Basic static load, radial - C0r124000 N
Basic dynamic load, radial - Cr131000 N
£ 192.49 excl. VAT
/ Each
£ 230.99 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories