Deep groove ball bearing PTN 6313, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6313
Rubix:251A5764
Manufacturer :893969
EAN:3660338464249



Documents
Product details : PTN 6313-PTN DEEP GROOVE BALL BEARING 6313
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 5800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 92300 N |
| Weight | 1988 kg |
Show UNSPSC/ECL@SS
£ 64.68 excl. VAT
/ 4 pieces
£ 77.62 incl. VAT
- Usually arrives within 14 working days
