Deep groove ball bearing FAG 6048-M-C3, Outer diameter: 360 mm | Width: 56 mm | Inner diameter: 240 mm
Deep groove ball bearing
See technical informationReferences
FAG:6048-M-C3
Rubix:229A4122
Manufacturer :0167187710030
EAN:4012801537377

Product details : FAG 6048-M-C3 RADIAL BALL BEARING 0167187710030
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60..-M, single row, solid brass cage
Strengths
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Applications
Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x360x360 mm |
|---|---|
| Logistic Weight | 20500 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 56 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 60..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2450 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 1,030.69 excl. VAT
/ Each
£ 1,236.83 incl. VAT
- Delivery usually within ( 7 ) days
