Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 5x19x19 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618..-2RSR |
Material | Steel |
Limit speed | 21000 rpm |
Basic static load, radial - C0r | 840 N |
Basic dynamic load, radial - Cr | 1720 N |
In stock: Next day delivery