Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 9 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 9x72x72 mm |
---|---|
Logistic Weight | 84 g |
Inner diameter | 55 mm |
Outer diameter | 72 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618..-2RSR-Y |
Material | Steel |
Cage | Other |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 8500 N |
Basic dynamic load, radial - Cr | 9600 N |
Usually arrives within 14 working days