Deep groove ball bearings, single row
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 103x103x28 mm |
---|---|
Logistic Weight | 416 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 7700 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 28600 N |
Weight | 0.022 kg |
Usually arrives within 14 working days