Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 7 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 9500 rpm |
Precision | PN |
Basic static load, radial - C0r | 2940 N |
Basic dynamic load, radial - Cr | 4300 N |
Weight | 0.021 kg |
Usually arrives within 14 working days