Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 120 mm |
Width | 13 mm |
Logistic Weight | 320 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 120 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618..-2RZ-Y |
Material | Steel |
Cage | Other |
Reference speed | 4350 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 21300 N |
Basic dynamic load, radial - Cr | 21000 N |
Usually arrives within 14 working days