SKF Deep groove ball bearing 6213 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x120x120 mm |
---|---|
Logistic Weight | 1156,9 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 12000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 40500 N |
Basic dynamic load, radial - Cr | 58500 N |
Usually arrives within 14 working days