Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 317 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Steel |
Cage | Brass |
Usually arrives within 14 working days