Deep groove ball bearing FAG 6216-Z-C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing
See technical informationReferences
FAG:6216-Z-C4
Rubix:286A6629
Manufacturer :0191053710040
EAN:4026677049391

Product details : FAG 6216-Z-C4 DEEP GROOVE BALL BEARING C4 CLEARANCE SINGLE SHIELD
Deep groove ball bearing 62..-Z, single row, shield , steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1468 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | one metal shield |
| Bearing Clearance | c4 |
| Series | 62..-z |
| Reference speed | 5500 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
