Deep groove ball bearing FAG 6210-2Z-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:6210-2Z-C3
Rubix:158A8147
Manufacturer :0167206870030
EAN:4012801078061



Product details : FAG RADIAL BALL BEARING 6210-2Z-C3
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
- In stock: Next day delivery
