Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 632 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-2Z |
Material | Steel |
In stock: Next day delivery