Deep Groove Ball Bearing
Inner diameter | 12.7 mm |
---|---|
Outer diameter | 28.58 mm |
Width | 7.94 mm |
Logistics dimensions (L x W x H) | 7,94x28,58x28,57 mm |
---|---|
Logistic Weight | 22,5 g |
Inner diameter | 12.7 mm |
Outer diameter | 28.58 mm |
Width | 7.94 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 394980 |
Usually arrives within 14 working days