Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 58 g |
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S63..-2RSR |
Material | Steel |
Limit speed | 15100 rpm |
Basic static load, radial - C0r | 2750 N |
Basic dynamic load, radial - Cr | 6880 N |
Usually arrives within 14 working days